Sp Flute Tap, Mod Bottom, 5/16x24, Uncoated

OSG |Zoro #: G1957891|Mfr #: 2931200

$26.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1957891 Mfr #: 2931200
Tap Dimension Type: InchTap Material: High Speed Steel
Tap Style: Spiral FluteNumber of Pieces: 1
List Number: 290Thread Direction: Right Hand
Tap Finish: UncoatedTap Chamfer: Modified Bottoming
Item: TapStandards: ANSI
Tap Style: Spiral FlutePitch: 24
Shank Dia.: 0.318"List Number: 290
Number of Flutes: 3Tap Thread Type: UNF
Pitch Diameter Limit: H3Tap Size: 5/16"
Thread Length: 1-1/8"Overall Length: 2-23/32"
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Size 5/16 In., Pitch 24, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews