DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Sp Flute Tap, Mod Bottom, 5/8-11, S/O, 4 Flt

OSG| Zoro #: G1972774| Mfr #: 1753601

$91.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1972774 Mfr #: 1753601
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Tap Chamfer: Modified Bottoming
Thread Direction: Right HandTap Material: Powdered Metal
Item: TapStandards: ANSI
Tap Grouping: TapShank Dia.: 0.480"
List Number: 313Tap Thread Size: 5/8"-11
Tap Thread Type: UNCTap Finish: Oxide
Pitch Diameter Limit: H3Thread Length: 1-13/16"
Overall Length: 3-13/16"Number of Flutes: 4
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 3-13/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews