Sp Flute Tap, Mod Bottom, #6-32, S/O, 3 Flt

OSG |Zoro #: G0495065|Mfr #: 1709101

$35.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495065 Mfr #: 1709101
Tap Dimension Type: InchTap Material: Powdered Metal
Tap Style: Spiral FluteNumber of Pieces: 1
Thread Direction: Right HandTap Chamfer: Modified Bottoming
Item: TapStandards: ANSI
Pitch: 32Shank Dia.: 0.141"
List Number: 313NIThread Length: 11/16"
Overall Length: 2"Number of Flutes: 3
Tap Thread Type: UNCTap Finish: Oxide
Pitch Diameter Limit: H3Tap Size: #6
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Size #6, Pitch 32, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews