DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Sp Flute Tap, Mod Bottom, 7/8-14, S/O, 4 Flt

OSG| Zoro #: G1319744| Mfr #: 1726301

$136.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1319744 Mfr #: 1726301
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Tap Chamfer: Modified Bottoming
Thread Direction: Right HandTap Finish: Oxide
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 4Standards: ANSI
Tap Grouping: TapTap Style: Spiral Flute
Shank Dia.: 0.697"List Number: 303
Thread Length: 2-7/32"Overall Length: 4-11/16"
Tap Thread Size: 7/8"-14Tap Thread Type: UNF
Pitch Diameter Limit: H4Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 7/8 In.-14, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-7/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.697 In., Overall Length 4-11/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews