DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Sp Flute Tap, Mod Bttm, 1-1/8-12, S/O, 4 Flt

OSG| Zoro #: G0344127| Mfr #: 2945001

$351.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344127 Mfr #: 2945001
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Tap Chamfer: Modified Bottoming
Thread Direction: Right HandTap Finish: Oxide
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 4Standards: ANSI
Tap Grouping: TapTap Style: Spiral Flute
Shank Dia.: 0.896"List Number: 290
Thread Length: 2-9/16"Overall Length: 5-7/16"
Tap Thread Size: 1-1/8"-12Tap Thread Type: UNF
Pitch Diameter Limit: H5Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1-1/8 In.-12, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.896 In., Overall Length 5-7/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews