DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Sp Flute Tap, Mod Bttm, 1-3/8-6, S/O, 4 Flt

OSG| Zoro #: G1597556| Mfr #: 2948001

$464.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1597556 Mfr #: 2948001
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Tap Chamfer: Modified Bottoming
Thread Direction: Right HandTap Finish: Oxide
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 4Standards: ANSI
Tap Grouping: TapTap Style: Spiral Flute
Shank Dia.: 1.108"List Number: 290
Thread Length: 3"Overall Length: 6-1/16"
Tap Thread Size: 1-3/8"-6Tap Thread Type: UNC
Pitch Diameter Limit: H6Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1-3/8 In.-6, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H6, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 3 In., Right Hand, Tap Thread Type UNC, Shank Dia. 1.108 In., Overall Length 6-1/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews