Sp Flute Tap, Mod Bttm, 1/2-20, TiCN, 3 Flt

OSG |Zoro #: G2461681|Mfr #: 1705008

$55.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461681 Mfr #: 1705008
Tap Dimension Type: InchTap Material: Powdered Metal
Tap Style: Spiral FluteNumber of Pieces: 1
Thread Direction: Right HandTap Chamfer: Modified Bottoming
Item: TapStandards: ANSI
Pitch: 20Shank Dia.: 0.367"
List Number: 313Overall Length: 3-3/8"
Number of Flutes: 3Tap Thread Type: UNF
Tap Finish: TiCNPitch Diameter Limit: H5
Tap Size: 1/2"Thread Length: 1-21/32"
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Size 1/2 In., Pitch 20, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews