Sp Flute Tap, Mod Bttm, 5/16-24, TICN, 3 Flt

OSG |Zoro #: G1090774|Mfr #: 1305711908

$47.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090774 Mfr #: 1305711908
Tap Dimension Type: InchTap Material: Powdered Metal
Tap Style: Spiral FluteNumber of Pieces: 1
Thread Direction: Right HandTap Chamfer: Modified Bottoming
Item: TapStandards: ANSI
Pitch: 24Shank Dia.: 0.318"
List Number: 313TIOverall Length: 2-23/32"
Number of Flutes: 3Tap Thread Type: UNF
Tap Finish: TiCNPitch Diameter Limit: H3
Tap Size: 5/16"Thread Length: 1-1/8"
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Size 5/16 In., Pitch 24, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews