Sp Flute Tap, Mod Bttm, 7/16-14, S/O, 3 Flt

OSG |Zoro #: G1169332|Mfr #: 1753201

$45.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1169332 Mfr #: 1753201
Tap Dimension Type: InchTap Material: Powdered Metal
Tap Style: Spiral FluteNumber of Pieces: 1
Thread Direction: Right HandTap Chamfer: Modified Bottoming
Item: TapStandards: ANSI
Pitch: 14Shank Dia.: 0.323"
List Number: 313Overall Length: 3-5/32"
Number of Flutes: 3Tap Thread Type: UNC
Tap Finish: OxidePitch Diameter Limit: H3
Tap Size: 7/16"Thread Length: 1-7/16"
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Size 7/16 In., Pitch 14, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews