Gift buying made easy: Shop Zoro.com Gift Certificates

Sp Flute Tap, Mod Bttm, 9/16-18, S/O, 4 Flt

OSG| Zoro #: G1171274| Mfr #: 1726101

$67.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1171274 Mfr #: 1726101
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Tap Chamfer: Modified Bottoming
Thread Direction: Right HandTap Finish: Oxide
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 4Standards: ANSI
Tap Grouping: TapTap Style: Spiral Flute
Shank Dia.: 0.429"List Number: 303
Thread Length: 1-21/32"Overall Length: 3-19/32"
Tap Thread Size: 9/16"-18Tap Thread Type: UNF
Pitch Diameter Limit: H3Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 9/16 In.-18, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.429 In., Overall Length 3-19/32 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews