DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Sp Flute Tap, Mod Bttm, M16x1.50, TiN, 3 Flt

OSG| Zoro #: G1033925| Mfr #: 2392805

$102.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033925 Mfr #: 2392805
Tap Style: Spiral FluteNumber of Pieces: 1
Tap Chamfer: Modified BottomingThread Direction: Right Hand
Tap Material: High Speed SteelItem: Tap
Tap Grouping: TapStandards: ANSI, DIN
Shank Dia.: 12.00mmList Number: 239
Overall Length: 102.00mmNumber of Flutes: 3
Tap Thread Size: M16-1.50Tap Thread Type: Metric Fine
Tap Finish: TiNTap Dimension Type: Metric
Pitch Diameter Limit: Not RatedThread Length: 46mm
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M16-1.50, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 46mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 12.00mm, Overall Length 102.00mm

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews