Sp Flute Tap, Mod Bttm, M20x1.50, TiCN, 4Flt

OSG| Zoro #: G1546212| Mfr #: 2993408

$136.16 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Tap
Number of Flutes: 4
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1546212 Mfr #: 2993408
Thread Direction: Right HandItem: Tap
Tap Style: Spiral FluteTap Grouping: Tap
Number of Pieces: 1Tap Dimension Type: Metric
Thread Length: 51mmOverall Length: 115.00mm
Tap Thread Size: M20-1.50Number of Flutes: 4
Tap Thread Type: Metric FineTap Finish: TiCN
Tap Material: High Speed SteelTap Chamfer: Modified Bottoming
Pitch Diameter Limit: D6List Number: 299
Shank Dia.: 16.30mmStandards: ANSI
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M20-1.50, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 51mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 16.30mm, Overall Length 115.00mm

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews