Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1-1/2 "-6, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0219803
  • Mfr #: 1650508008
$391.09
  • Pitch Diameter Limit: H10
  • Tap Style: Spiral Flute
  • Tap Thread Size: 1-1/2 "-6
See full product details
This item ships free.

Osg #1650508008 Specifications

  • Zoro #: G0219803
  • Mfr #: 1650508008
Pitch Diameter Limit: H10 Tap Style: Spiral Flute
Tap Thread Size: 1-1/2 "-6 List Number: 16505
Tap Thread Type: UNC Thread Direction: Right Hand
Number of Flutes: 4 Tap Material: Powdered Metal
Overall Length: 7 27/32 in Tap Finish: TiCN
Tap Chamfer: Semi-Bottoming, Modified Bottoming Number of Pieces: 1
Shank Dia.: 1 7/32 in Tap Dimension Type: Inch
Standards: DIN Thread Length: 1 1/16 in
Tap Size: 1/2" Series: 16505
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Thread Size: 1-1/2"-6 Thread Limit: H10
Shank Length: 3 5/16 in Secondary Material Application: Aluminum, Cast Iron, Steel
Extended Neck: Yes Primary Material Application: Hardened Steel, Stainless Steel, Steel
Helix Angle: Variable Tap Shank Standard: DIN
Threads per Inch: 6 Thread Standard: UNC
65% Thread Drill Size: 1.3593 in Shank Type - Machining: Straight
Measurement System: Fractional Inch Drill Bit Size: 1.3268 in, 1.3376 in, 1.3485 in, 1.3593 in, 1.3701 in
Square Size: 0.9250 in Tap Length Standard: DIN
Primary Material Application ISO Code: H, M, P Material Grade - Machining: 16505, VC-10
75% Thread Drill Size: 1.3376 Secondary Material Application ISO Code: K, N, P
Features: Any Material, Any Application, Any Time Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1-1/2 In.-6, UNC, Overall Length 7 27/32 in, Powdered Metal, TiCN, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 1.3376, Thread Limit H10, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650508008