Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1-1/4"-12, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0219760
  • Mfr #: 1650507608
$258.17
  • Tap Finish: TiCN
  • List Number: 16505
  • Tap Thread Size: 1-1/4"-12
See full product details
This item ships free.

Osg #1650507608 Specifications

  • Zoro #: G0219760
  • Mfr #: 1650507608
Tap Finish: TiCN List Number: 16505
Tap Thread Size: 1-1/4"-12 Tap Material: Powdered Metal
Overall Length: 5 7/8 in Number of Flutes: 4
Tap Chamfer: Semi-Bottoming, Modified Bottoming Thread Direction: Right Hand
Tap Thread Type: UNF Tap Style: Spiral Flute
Number of Pieces: 1 Tap Dimension Type: Inch
Shank Dia.: 1 1/64 in Pitch Diameter Limit: H8
Tap Grouping: Standards: DIN
Includes: Thread Length: 13/16 in
Tap Size: 1/4" Series: 16505
Cutting Direction - Machining: Right Hand SAE or Metric:
Head Style: Thread Type:
Package Quantity: Application:
Item: Spiral Flute Tap 75% Thread Drill Size: 1.1688
Primary Material Application: Hardened Steel, Stainless Steel, Steel Thread Size: 1-1/4"-12
Secondary Material Application ISO Code: K, N, P Square Size: 0.7660 in
Shank Length: 2 13/16 in Threads per Inch: 12
Extended Neck: Yes 65% Thread Drill Size: 1.1796 in
Primary Material Application ISO Code: H, M, P Material Grade - Machining: 16505, VC-10
Thread Standard: UNF Tap Length Standard: DIN
Coolant Fed: Non-Coolant Through Helix Angle: Variable
Features: Any Material, Any Application, Any Time Tap Shank Standard: DIN
Measurement System: Fractional Inch Secondary Material Application: Aluminum, Cast Iron, Steel
Shank Type - Machining: Straight Thread Limit: H8
Drill Bit Size: 1.1634 in, 1.1688 in, 1.1742 in, 1.1796 in, 1.1851 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1-1/4 In.-12, UNF, Overall Length 5 7/8 in, Powdered Metal, TiCN, Thread Length 13/16 in, 75 Percent Thread Drill Size 1.1688, Thread Limit H8, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650507608