Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1-1/4"-8, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0219821
  • Mfr #: 1650507508
$258.17
  • Overall Length: 7 1/16 in
  • Thread Direction: Right Hand
  • Pitch Diameter Limit: H9
See full product details
This item ships free.

Osg #1650507508 Specifications

  • Zoro #: G0219821
  • Mfr #: 1650507508
Overall Length: 7 1/16 in Thread Direction: Right Hand
Pitch Diameter Limit: H9 Tap Finish: TiCN
Tap Thread Type: UNS Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Style: Spiral Flute Number of Flutes: 4
Tap Thread Size: 1-1/4"-8 List Number: 16505
Number of Pieces: 1 Tap Dimension Type: Inch
Shank Dia.: 1 1/64 in Tap Material: Powdered Metal
Tap Grouping: Includes:
Thread Length: 13/16 in Standards: DIN
Tap Size: 1/4" Series: 16505
Cutting Direction - Machining: Right Hand Package Quantity:
Application: Head Style:
Thread Type: SAE or Metric:
Item: Spiral Flute Tap Primary Material Application ISO Code: H, M, P
Features: Any Material, Any Application, Any Time Shank Type - Machining: Straight
Helix Angle: Variable Thread Standard: UNC
Material Grade - Machining: 16505, VC-10 Threads per Inch: 8
Secondary Material Application ISO Code: K, N, P 65% Thread Drill Size: 1.1445 in
Primary Material Application: Hardened Steel, Stainless Steel, Steel Square Size: 0.7660 in
Thread Size: 1-1/4"-8 Coolant Fed: Non-Coolant Through
Extended Neck: Yes Shank Length: 3 1/8 in
Thread Limit: H9 Tap Shank Standard: DIN
75% Thread Drill Size: 1.1282 Secondary Material Application: Aluminum, Cast Iron, Steel
Tap Length Standard: DIN Drill Bit Size: 1.1201 in, 1.1282 in, 1.1363 in, 1.1445 in, 1.1526 in
Measurement System: Fractional Inch Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1-1/4 In.-8, UNC, Overall Length 7 1/16 in, Powdered Metal, TiCN, Thread Length 13/16 in, 75 Percent Thread Drill Size 1.1282, Thread Limit H9, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650507508