Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1-1/8"-7, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0219873
  • Mfr #: 1650507108
$223.72
  • List Number: 16505
  • Overall Length: 7 1/16 in
  • Tap Thread Type: UNC
See full product details
This item ships free.

Osg #1650507108 Specifications

  • Zoro #: G0219873
  • Mfr #: 1650507108
List Number: 16505 Overall Length: 7 1/16 in
Tap Thread Type: UNC Tap Thread Size: 1-1/8"-7
Tap Dimension Type: Inch Shank Dia.: 7/8 in
Thread Direction: Right Hand Tap Material: Powdered Metal
Tap Style: Spiral Flute Tap Finish: TiCN
Pitch Diameter Limit: H9 Number of Flutes: 4
Number of Pieces: 1 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Standards: DIN Thread Length: 15/16 in
Tap Size: 1/8" Cutting Direction - Machining: Right Hand
Series: 16505 Item: Spiral Flute Tap
Tap Shank Standard: DIN Secondary Material Application: Aluminum, Cast Iron, Steel
Shank Type - Machining: Straight Features: Any Material, Any Application, Any Time
Coolant Fed: Non-Coolant Through Primary Material Application: Hardened Steel, Stainless Steel, Steel
75% Thread Drill Size: 0.9858 Secondary Material Application ISO Code: K, N, P
Thread Standard: UNC Shank Length: 3 1/4 in
Threads per Inch: 7 Extended Neck: Yes
Measurement System: Fractional Inch Primary Material Application ISO Code: H, M, P
Drill Bit Size: 0.9765 in, 0.9858 in, 0.9951 in, 1.0044 in, 1.0137 in Thread Size: 1-1/8"-7
Thread Limit: H9 65% Thread Drill Size: 1.0044 in
Material Grade - Machining: 16505, VC-10 Tap Length Standard: DIN
Square Size: 0.6720 in Helix Angle: Variable
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1-1/8 In.-7, UNC, Overall Length 7 1/16 in, Powdered Metal, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.9858, Thread Limit H9, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650507108