Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1-1/8"-8, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0219751
  • Mfr #: 1650507208
$228.79
  • Tap Finish: TiCN
  • Tap Material: Powdered Metal
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
See full product details
This item ships free.

Osg #1650507208 Specifications

  • Zoro #: G0219751
  • Mfr #: 1650507208
Tap Finish: TiCN Tap Material: Powdered Metal
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Style: Spiral Flute
Tap Thread Size: 1-1/8"-8 Pitch Diameter Limit: H9
Shank Dia.: 7/8 in Thread Direction: Right Hand
List Number: 16505 Tap Thread Type: UNS
Overall Length: 7 1/16 in Number of Pieces: 1
Tap Dimension Type: Inch Number of Flutes: 4
Thread Length: 13/16 in Standards: DIN
Tap Size: 1/8" Series: 16505
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Drill Bit Size: 0.9951 in, 1.0032 in, 1.0113 in, 1.0195 in, 1.0276 in Thread Standard: UNC
Features: Sharp Cutting Edge, Variable Helix Flute, OSG's Proprietary V Coating, Powder Metallurgy HSS 65% Thread Drill Size: 1.0195 in
75% Thread Drill Size: 1.0032 Shank Type - Machining: Straight
Thread Size: 1-1/8"-8 Square Size: 0.6720 in
Measurement System: Fractional Inch Secondary Material Application ISO Code: K, N, P
Secondary Material Application: Aluminum, Cast Iron, Steel Tap Shank Standard: DIN
Threads per Inch: 8 Coolant Fed: Non-Coolant Through
Tap Length Standard: DIN Primary Material Application ISO Code: H, M, P
Primary Material Application: Hardened Steel, Stainless Steel, Steel Shank Length: 3 1/4 in
Extended Neck: Yes Thread Limit: H9
Helix Angle: Variable Material Grade - Machining: 16505, VC-10
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1-1/8 In.-8, UNC, Overall Length 7 1/16 in, Powdered Metal, TiCN, Thread Length 13/16 in, 75 Percent Thread Drill Size 1.0032, Thread Limit H9, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650507208