Osg

Spiral Flute Tap, Modified Bottoming, 0


$397.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 6.300"
  • Tap Thread Size 1-3/8"-12
  • Number of Flutes 0
  • Tap Thread Type UNF
  • Tap Material Powdered Metal
See all product information