Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1-5/8"-8, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220007
  • Mfr #: 1650508308
$499.54
  • Tap Style: Spiral Flute
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
  • Tap Dimension Type: Inch
See full product details
This item ships free.

Osg #1650508308 Specifications

  • Zoro #: G0220007
  • Mfr #: 1650508308
Tap Style: Spiral Flute Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Dimension Type: Inch Tap Material: Powdered Metal
Thread Direction: Right Hand Number of Flutes: 4
Tap Thread Size: 1-5/8"-8 Pitch Diameter Limit: H10
Number of Pieces: 1 Tap Thread Type: UNS
Shank Dia.: 1 19/64 in List Number: 16505
Overall Length: 7 27/32 in Tap Finish: TiCN
Standards: DIN Thread Length: 13/16 in
Tap Size: 1-5/8" Series: 16505
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Thread Standard: UNC Threads per Inch: 8
Thread Limit: H10 Square Size: 0.9790 in
65% Thread Drill Size: 1.5195 in Measurement System: Fractional Inch
Coolant Fed: Non-Coolant Through Thread Size: 1-5/8"-8
Drill Bit Size: 1.4951 in, 1.5032 in, 1.5113 in, 1.5195 in, 1.5276 in Secondary Material Application: Aluminum, Cast Iron, Steel
Primary Material Application ISO Code: H, M, P Tap Length Standard: DIN
Primary Material Application: Hardened Steel, Stainless Steel, Steel Extended Neck: Yes
Material Grade - Machining: 16505, VC-10 Helix Angle: Variable
Secondary Material Application ISO Code: K, N, P Features: Sharp Cutting Edge, Variable Helix Flute, OSG's Proprietary V Coating, Powder Metallurgy HSS
Shank Type - Machining: Straight Tap Shank Standard: DIN
Shank Length: 3 17/32 in 75% Thread Drill Size: 1.5032
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1-5/8 In.-8, UNC, Overall Length 7 27/32 in, Powdered Metal, TiCN, Thread Length 13/16 in, 75 Percent Thread Drill Size 1.5032, Thread Limit H10, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650508308