Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #10-24, Bottoming, UNC, 3 Flutes, TiCN

  • Zoro #: G0219331
  • Mfr #: 1650509908
$21.76
  • Tap Thread Size: #10-24
  • Thread Direction: Right Hand
  • Tap Chamfer: Bottoming
See full product details
Orders over $75 ship free.

Osg #1650509908 Specifications

  • Zoro #: G0219331
  • Mfr #: 1650509908
Tap Thread Size: #10-24 Thread Direction: Right Hand
Tap Chamfer: Bottoming Number of Pieces: 1
Tap Style: Spiral Flute Tap Material: Powdered Metal
Overall Length: 2-3/4 in Number of Flutes: 3
Tap Finish: TiCN Tap Dimension Type: Inch
Pitch Diameter Limit: H3 Tap Thread Type: UNC
Thread Length: 0.3260 in Shank Dia.: 0.1940 in
List Number: 16505 Standards: DIN
Tap Size: #10 Series: 16505
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Square Size: 0.1510 in Thread Standard: UNC
75% Thread Drill Size: #25 Primary Material Application ISO Code: H, M, P
Shank Type - Machining: Straight Primary Material Application: Hardened Steel, Stainless Steel, Steel
Material Grade - Machining: VC-10 Tap Length Standard: DIN
Drill Bit Size: 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in Threads per Inch: 24
Measurement System: Pipe 55% Thread Drill Size: #21
Shank Length: 1.7740 in Helix Angle: Variable
Tap Shank Standard: DIN Thread Limit: H3
Secondary Material Application: Aluminum, Cast Iron, Steel Thread Size: #10-24
Coolant Fed: Non-Coolant Through Extended Neck: Yes
65% Thread Drill Size: #23 Secondary Material Application ISO Code: K, N, P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #10-24, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish V

Reviews of Osg #1650509908