Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1/2"-13, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219830
  • Mfr #: 1650512608
$44.39
  • Tap Style: Spiral Flute
  • Number of Pieces: 1
  • Shank Dia.: 23/64 in
See full product details
Orders over $75 ship free.

Osg #1650512608 Specifications

  • Zoro #: G0219830
  • Mfr #: 1650512608
Tap Style: Spiral Flute Number of Pieces: 1
Shank Dia.: 23/64 in Tap Dimension Type: Inch
Tap Finish: TiCN Thread Length: 9/16 in
Thread Direction: Right Hand Tap Thread Size: 1/2"-13
Pitch Diameter Limit: H3 Tap Material: Powdered Metal
Overall Length: 4 5/16 in Tap Chamfer: Bottoming
Number of Flutes: 3 List Number: 16505
Tap Thread Type: UNC Standards: DIN
Tap Size: 1/2" Series: 16505
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Primary Material Application: Hardened Steel, Stainless Steel, Steel 55% Thread Drill Size: 11.30mm
Threads per Inch: 13 65% Thread Drill Size: 11.00mm
Shank Length: 2 3/8 in Measurement System: Fractional Inch
Tap Length Standard: DIN Helix Angle: Variable
Coolant Fed: Non-Coolant Through Secondary Material Application ISO Code: K, N, P
Tap Shank Standard: DIN Thread Standard: UNC
Primary Material Application ISO Code: H, M, P Thread Size: 1/2"-13
Extended Neck: Yes Shank Type - Machining: Straight
Secondary Material Application: Aluminum, Cast Iron, Steel Material Grade - Machining: 16505
Drill Bit Size: 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in Thread Limit: H3
75% Thread Drill Size: 0.4219 Square Size: 0.2740 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 5/16 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650512608