Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1/2"-13, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219779
  • Mfr #: 1650512708
$42.55
  • Thread Direction: Right Hand
  • Number of Flutes: 3
  • List Number: 16505
See full product details
Orders over $75 ship free.

Osg #1650512708 Specifications

  • Zoro #: G0219779
  • Mfr #: 1650512708
Thread Direction: Right Hand Number of Flutes: 3
List Number: 16505 Overall Length: 4 5/16 in
Tap Material: Powdered Metal Number of Pieces: 1
Tap Style: Spiral Flute Tap Thread Type: UNC
Pitch Diameter Limit: H5 Thread Length: 9/16 in
Tap Dimension Type: Inch Tap Chamfer: Bottoming
Shank Dia.: 23/64 in Tap Thread Size: 1/2"-13
Tap Finish: TiCN Tap Grouping:
Includes: Standards: DIN
Tap Size: 1/2" Series: 16505
Cutting Direction - Machining: Right Hand Thread Type:
Head Style: Application:
SAE or Metric: Package Quantity:
Item: Spiral Flute Tap Tap Length Standard: DIN
Threads per Inch: 13 Thread Standard: UNC
Shank Type - Machining: Straight Secondary Material Application ISO Code: K, N, P
Primary Material Application ISO Code: H, M, P Material Grade - Machining: 16505
Coolant Fed: Non-Coolant Through Measurement System: Fractional Inch
Shank Length: 2 3/8 in Tap Shank Standard: DIN
Primary Material Application: Hardened Steel, Stainless Steel, Steel Extended Neck: Yes
75% Thread Drill Size: 0.4219 Drill Bit Size: 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
Thread Limit: H5 Helix Angle: Variable
Thread Size: 1/2"-13 55% Thread Drill Size: 11.30mm
Square Size: 0.2740 in 65% Thread Drill Size: 11.00mm
Secondary Material Application: Aluminum, Cast Iron, Steel Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 5/16 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650512708