Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1/2"-20, Bottoming, 3 Flutes, Black Oxide

  • Zoro #: G0222980
  • Mfr #: 0138901
$41.30
  • Thread Direction: Right Hand
  • Tap Chamfer: Bottom
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #0138901 Specifications

  • Zoro #: G0222980
  • Mfr #: 0138901
Thread Direction: Right Hand Tap Chamfer: Bottom
Number of Pieces: 1 Number of Flutes: 3
Tap Thread Size: 1/2"-20 Tap Thread Type: UNF
List Number: 303 Thread Length: 9/16 in
Tap Style: Spiral Flute Shank Dia.: 23/64 in
Tap Material: High Speed Steel Tap Dimension Type: Inch
Tap Finish: Black Oxide Pitch Diameter Limit: H5
Overall Length: 3 11/32 in Standards: ANSI
Tap Size: 1/2" Series: 303
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Drill Bit Size: 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in Extended Neck: Yes
Thread Limit: H5 Coolant Fed: Non-Coolant Through
Square Size: 0.2750 in Threads per Inch: 20
Thread Standard: UNF Primary Material Application ISO Code: M, P1
Primary Material Application: Stainless Steel, Steel Measurement System: Fractional Inch
Shank Length: 1 13/32 in Thread Size: 1/2"-20
Helix Angle: 45 Degrees Shank Type - Machining: Straight
75% Thread Drill Size: 11.40 Tap Shank Standard: ANSI
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 11/32 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 11.40, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #0138901