Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1/2"-20, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219797
  • Mfr #: 1650512908
$44.39
  • Thread Length: 0.6140 in
  • Tap Material: Powdered Metal
  • Tap Finish: TiCN
See full product details
Orders over $75 ship free.

Osg #1650512908 Specifications

  • Zoro #: G0219797
  • Mfr #: 1650512908
Thread Length: 0.6140 in Tap Material: Powdered Metal
Tap Finish: TiCN Tap Thread Size: 1/2"-20
List Number: 16505 Tap Chamfer: Bottoming
Shank Dia.: 0.3670 in Tap Dimension Type: Inch
Number of Pieces: 1 Overall Length: 3.9300 in
Tap Thread Type: UNF Pitch Diameter Limit: H5
Thread Direction: Right Hand Number of Flutes: 3
Tap Style: Spiral Flute Tap Size: 1/2"
Series: 16505 Cutting Direction - Machining: Right Hand
Item: Spiral Flute Tap Tap Length Standard: DIN
Thread Standard: UNF Drill Bit Size: 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Thread Limit: H5 Shank Type - Machining: Straight
55% Thread Drill Size: 11.80mm Material Grade - Machining: 290
Primary Material Application ISO Code: H, M, P Threads per Inch: 20
Primary Material Application: Hardened Steel, Stainless Steel, Steel Helix Angle: Variable
Secondary Material Application: Aluminum, Cast Iron, Steel Square Size: 0.2740 in
75% Thread Drill Size: 11.40 Secondary Material Application ISO Code: K, N, P
Features: Sharp Cutting Edge, Variable Helix Flute, OSG's Proprietary V Coating, Powder Metallurgy HSS Tap Shank Standard: ANSI
Coolant Fed: Non-Coolant Through Thread Size: 1/2"-20
Extended Neck: Yes 65% Thread Drill Size: 11.60mm
Measurement System: Fractional Inch Shank Length: 1.9970 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.9300 in, Powdered Metal, TiCN, Thread Length 0.6140 in, 75 Percent Thread Drill Size 11.40, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650512908