Osg

Spiral Flute Tap, Modified Bottoming 0 Flutes


$72.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 1/2"-28
  • Overall Length 3.940"
  • Tap Style Spiral Flute
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type UNF
See all product information