Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #12-32, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219541
  • Mfr #: 1650510408
$28.64
  • Tap Dimension Type: Inch
  • Number of Flutes: 3
  • List Number: 16505
See full product details
Orders over $75 ship free.

Osg #1650510408 Specifications

  • Zoro #: G0219541
  • Mfr #: 1650510408
Tap Dimension Type: Inch Number of Flutes: 3
List Number: 16505 Tap Style: Spiral Flute
Tap Finish: TiCN Pitch Diameter Limit: H3
Thread Length: 5/16 in Shank Dia.: 7/32 in
Thread Direction: Right Hand Tap Chamfer: Bottoming
Tap Material: Powdered Metal Tap Thread Type: UNF
Overall Length: 3 1/8 in Tap Thread Size: #12-32
Number of Pieces: 1 Tap Size: #12
Series: 16505 Cutting Direction - Machining: Right Hand
Item: Spiral Flute Tap Extended Neck: Yes
Thread Standard: UNEF Material Grade - Machining: 16505, VC-10
Square Size: 0.1640 in Coolant Fed: Non-Coolant Through
Primary Material Application: Hardened Steel, Stainless Steel, Steel Shank Length: 1 15/16 in
Secondary Material Application: Aluminum, Cast Iron, Steel Primary Material Application ISO Code: H, M, P
Helix Angle: Variable Tap Shank Standard: ANSI
Thread Size: #12-32 Measurement System: Pipe
Thread Limit: H3 Tap Length Standard: DIN
Threads per Inch: 32 Secondary Material Application ISO Code: K, N, P
Shank Type - Machining: Straight Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #12-32, UNEF, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 5/16 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650510408