Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1/4"-20, Bottoming, UNC, 3 Flutes, TiCN

  • Zoro #: G0219438
  • Mfr #: 1650510708
$23.73
  • Number of Pieces: 1
  • Tap Finish: TiCN
  • Tap Thread Size: 1/4"-20
See full product details
Orders over $75 ship free.

Osg #1650510708 Specifications

  • Zoro #: G0219438
  • Mfr #: 1650510708
Number of Pieces: 1 Tap Finish: TiCN
Tap Thread Size: 1/4"-20 List Number: 16505
Overall Length: 3 1/8 in Tap Material: Powdered Metal
Tap Style: Spiral Flute Pitch Diameter Limit: H5
Tap Chamfer: Bottoming Thread Direction: Right Hand
Tap Thread Type: UNC Thread Length: 3/8 in
Number of Flutes: 3 Shank Dia.: 1/4 in
Tap Dimension Type: Inch Includes:
Standards: DIN Tap Grouping:
Tap Size: 1/4" Series: 16505
Cutting Direction - Machining: Right Hand Shop By:
Package Quantity: SAE or Metric:
Thread Type: Application:
Head Style: Item: Spiral Flute Tap
65% Thread Drill Size: #5 Primary Material Application: Hardened Steel, Stainless Steel, Steel
Helix Angle: Variable Secondary Material Application: Aluminum, Cast Iron, Steel
Thread Size: 1/4"-20 Measurement System: Fractional Inch
Secondary Material Application ISO Code: K, N, P Tap Shank Standard: DIN
Features: Any Material, Any Application, Any Time Coolant Fed: Non-Coolant Through
Drill Bit Size: 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in Material Grade - Machining: 16505, VC-10
Threads per Inch: 20 Shank Length: 1 15/16 in
Square Size: 0.1900 in Thread Standard: UNC
Extended Neck: Yes 75% Thread Drill Size: #7
Shank Type - Machining: Straight Tap Length Standard: DIN
Primary Material Application ISO Code: H, M, P 55% Thread Drill Size: #3
Thread Limit: H5 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650510708