Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1/4"-28, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219453
  • Mfr #: 1650510908
$23.73
  • Shank Dia.: 1/4 in
  • Tap Thread Type: UNF
  • Thread Length: 3/8 in
See full product details
Orders over $75 ship free.

Osg #1650510908 Specifications

  • Zoro #: G0219453
  • Mfr #: 1650510908
Shank Dia.: 1/4 in Tap Thread Type: UNF
Thread Length: 3/8 in Overall Length: 3 1/8 in
Tap Dimension Type: Inch Pitch Diameter Limit: H3
Number of Pieces: 1 Tap Thread Size: 1/4"-28
Tap Finish: TiCN Thread Direction: Right Hand
List Number: 16505 Tap Style: Spiral Flute
Tap Material: Powdered Metal Tap Chamfer: Bottoming
Number of Flutes: 3 Standards: DIN
Tap Size: 1/4" Cutting Direction - Machining: Right Hand
Series: 16505 Item: Spiral Flute Tap
75% Thread Drill Size: 5.45 Secondary Material Application: Aluminum, Cast Iron, Steel
Extended Neck: Yes Secondary Material Application ISO Code: K, N, P
Coolant Fed: Non-Coolant Through Material Grade - Machining: 16505, VC-10
55% Thread Drill Size: 5.70mm Threads per Inch: 28
Primary Material Application ISO Code: H, M, P Tap Length Standard: DIN
Features: Any Material, Any Application, Any Time Tap Shank Standard: DIN
Primary Material Application: Hardened Steel, Stainless Steel, Steel Square Size: 0.1900 in
Thread Size: 1/4"-28 Thread Limit: H3
Thread Standard: UNF Shank Length: 1 15/16 in
65% Thread Drill Size: 7/32 in Shank Type - Machining: Straight
Helix Angle: Variable Drill Bit Size: 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Measurement System: Fractional Inch Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 3/8 in, 75 Percent Thread Drill Size 5.45, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650510908