Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1/4"-32, Bottoming, 2 Flutes, TiCN

  • Zoro #: G0219471
  • Mfr #: 1650510508
$31.80
  • Tap Dimension Type: Inch
  • Tap Chamfer: Bottoming
  • Tap Finish: TiCN
See full product details
Orders over $75 ship free.

Osg #1650510508 Specifications

  • Zoro #: G0219471
  • Mfr #: 1650510508
Tap Dimension Type: Inch Tap Chamfer: Bottoming
Tap Finish: TiCN Thread Direction: Right Hand
Overall Length: 3 1/8 in Thread Length: 3/8 in
List Number: 16505 Tap Thread Type: UNF
Shank Dia.: 1/4 in Tap Thread Size: 1/4"-32
Pitch Diameter Limit: H3 Number of Pieces: 1
Tap Style: Spiral Flute Tap Material: Powdered Metal
Number of Flutes: 2 Standards: DIN
Tap Grouping: Includes:
Tap Size: 1/4" Series: 16505
Cutting Direction - Machining: Right Hand SAE or Metric:
Head Style: Application:
Package Quantity: Thread Type:
Item: Spiral Flute Tap Thread Size: 1/4"-32
Primary Material Application ISO Code: H, M, P Primary Material Application: Hardened Steel, Stainless Steel, Steel
Thread Limit: H3 Square Size: 0.1900 in
Measurement System: Fractional Inch Features: Any Material, Any Application, Any Time
Shank Length: 1 15/16 in Shank Type - Machining: Straight
Threads per Inch: 32 Thread Standard: UNEF
Tap Shank Standard: DIN Coolant Fed: Non-Coolant Through
Tap Length Standard: DIN Helix Angle: Variable
Material Grade - Machining: 16505, VC-10 Extended Neck: Yes
Secondary Material Application: Aluminum, Cast Iron, Steel Secondary Material Application ISO Code: K, N, P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1/4 In.-32, UNEF, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 3/8 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1650510508