Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 15/16"-20, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220582
  • Mfr #: 1650506808
$191.38
  • Tap Thread Type: UNEF
  • Tap Thread Size: 15/16"-20
  • Pitch Diameter Limit: H5
See full product details
This item ships free.

Osg #1650506808 Specifications

  • Zoro #: G0220582
  • Mfr #: 1650506808
Tap Thread Type: UNEF Tap Thread Size: 15/16"-20
Pitch Diameter Limit: H5 Thread Direction: Right Hand
Number of Pieces: 1 Shank Dia.: 3/4 in
Overall Length: 5 1/2 in Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Finish: TiCN Number of Flutes: 4
Tap Dimension Type: Inch Tap Material: Powdered Metal
Thread Length: 1 1/16 in Tap Style: Spiral Flute
List Number: 16505 Standards: ANSI, DIN
Tap Grouping: Includes:
Tap Size: 7/8" Series: 16505
Cutting Direction - Machining: Right Hand Head Style:
Package Quantity: Application:
SAE or Metric: Thread Type:
Item: Spiral Flute Tap Measurement System: Fractional Inch
Extended Neck: Yes Tap Shank Standard: ANSI, DIN
Thread Limit: H5 Shank Type - Machining: Straight
Shank Length: 2 13/16 in Material Grade - Machining: VC-10
Tap Length Standard: DIN Coolant Fed: Non-Coolant Through
Primary Material Application: Hardened Steel, Stainless Steel, Steel Thread Size: 15/16"-20
Thread Standard: UNEF Secondary Material Application ISO Code: K, N, P
Helix Angle: Variable Secondary Material Application: Aluminum, Cast Iron, Steel
Threads per Inch: 20 Features: Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS
Square Size: 0.5700 in Primary Material Application ISO Code: H, M, P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 15/16 In.-20, UNEF, Overall Length 5 1/2 in, Powdered Metal, TiCN, Thread Length 1 1/16 in, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650506808