Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 2 "-4-1/2, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0219970
  • Mfr #: 1650508708
$929.00
  • Tap Thread Size: 2 "-4-1/2
  • Number of Flutes: 4
  • Pitch Diameter Limit: H12
See full product details
This item ships free.

Osg #1650508708 Specifications

  • Zoro #: G0219970
  • Mfr #: 1650508708
Tap Thread Size: 2 "-4-1/2 Number of Flutes: 4
Pitch Diameter Limit: H12 Shank Dia.: 1 5/8 in
Tap Finish: TiCN Tap Chamfer: Semi-Bottoming, Modified Bottoming
Overall Length: 9 13/16 in Thread Direction: Right Hand
List Number: 16505 Tap Thread Type: UNC
Number of Pieces: 1 Tap Dimension Type: Inch
Tap Style: Spiral Flute Tap Material: Powdered Metal
Standards: DIN Thread Length: 1 7/16 in
Tap Size: 2" Series: 16505
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Thread Standard: UNC Threads per Inch: 4 1/2
Coolant Fed: Non-Coolant Through Shank Type - Machining: Straight
Tap Shank Standard: DIN Drill Bit Size: 1.7691 in, 1.7835 in, 1.7979 in, 1.8124 in, 1.8268 in
Thread Limit: H12 Primary Material Application ISO Code: H, M, P
Square Size: 1.2330 in Helix Angle: Variable
Tap Length Standard: DIN 65% Thread Drill Size: 1.8124 in
Shank Length: 4 5/16 in Material Grade - Machining: 16505, VC-10
Secondary Material Application: Aluminum, Cast Iron, Steel Thread Size: 2"-4-1/2
Secondary Material Application ISO Code: K, N, P Primary Material Application: Hardened Steel, Stainless Steel, Steel
Extended Neck: Yes Measurement System: Fractional Inch
75% Thread Drill Size: 1.7835 Features: Sharp Cutting Edge, Variable Helix Flute, OSG's Proprietary V Coating, Powder Metallurgy HSS
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 2 In.-4-1/2, UNC, Overall Length 9 13/16 in, Powdered Metal, TiCN, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 1.7835, Thread Limit H12, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650508708