Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #2-56, Bottoming, 2 Flutes, Black Oxide

  • Zoro #: G0218948
  • Mfr #: 0141701
$45.85
  • Number of Flutes: 2
  • Tap Dimension Type: Inch
  • Tap Material: Powdered Metal
See full product details
Orders over $75 ship free.

Osg #0141701 Specifications

  • Zoro #: G0218948
  • Mfr #: 0141701
Number of Flutes: 2 Tap Dimension Type: Inch
Tap Material: Powdered Metal Thread Length: 3/8 in
Pitch Diameter Limit: H2 List Number: 313
Shank Dia.: 9/64 in Tap Style: Spiral Flute
Tap Thread Type: UNC Tap Finish: Black Oxide
Number of Pieces: 1 Overall Length: 1 3/4 in
Tap Thread Size: #2-56 Thread Direction: Right Hand
Tap Chamfer: Bottoming Tap Size: #2
Cutting Direction - Machining: Right Hand Series: 313
Item: Spiral Flute Tap Measurement System: Pipe
Primary Material Application ISO Code: H, M, P3 Shank Type - Machining: Straight
Thread Size: #2-56 Secondary Material Application ISO Code: H, M, P, S
Drill Bit Size: 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in Coolant Fed: Non-Coolant Through
Threads per Inch: 56 Secondary Material Application: Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Helix Angle: 15 Degrees Thread Limit: H2
Thread Standard: UNC Extended Neck: Yes
Shank Length: 1 1/4 in Square Size: 0.1100 in
Primary Material Application: Hardened Steel, Stainless Steel, Steel 75% Thread Drill Size: 1.73
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Powdered Metal, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #0141701