Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 2"-8, Semi-Bottoming, Modified Bottoming, 4 Flutes

  • Zoro #: G0220068
  • Mfr #: 1650508808
$929.00
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
  • Tap Style: Spiral Flute
  • Tap Thread Type: UNS
See full product details
This item ships free.

Osg #1650508808 Specifications

  • Zoro #: G0220068
  • Mfr #: 1650508808
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Style: Spiral Flute
Tap Thread Type: UNS Overall Length: 8 27/32 in
List Number: 16505 Pitch Diameter Limit: H10
Number of Pieces: 1 Thread Direction: Right Hand
Tap Material: Powdered Metal Tap Finish: TiCN
Shank Dia.: 1 5/8 in Number of Flutes: 4
Tap Thread Size: 2"-8 Tap Dimension Type: Inch
Includes: Tap Grouping:
Standards: DIN Thread Length: 13/16 in
Tap Size: 2" Series: 16505
Cutting Direction - Machining: Right Hand Thread Type:
SAE or Metric: Application:
Package Quantity: Head Style:
Item: Spiral Flute Tap Drill Bit Size: 1.8701 in, 1.8782 in, 1.8863 in, 1.8945 in, 1.9026 in
Measurement System: Fractional Inch Material Grade - Machining: 16505, VC-10
Secondary Material Application ISO Code: K, N, P Thread Limit: H10
Threads per Inch: 8 Helix Angle: Variable
Tap Shank Standard: DIN Tap Length Standard: DIN
65% Thread Drill Size: 1.8945 in Shank Type - Machining: Straight
Primary Material Application: Hardened Steel, Stainless Steel, Steel 75% Thread Drill Size: 1.8782
Thread Standard: UNC Features: Sharp Cutting Edge, Variable Helix Flute, OSG's Proprietary V Coating, Powder Metallurgy HSS
Shank Length: 4 1/32 in Extended Neck: Yes
Secondary Material Application: Aluminum, Cast Iron, Steel Square Size: 1.2330 in
Coolant Fed: Non-Coolant Through Primary Material Application ISO Code: H, M, P
Thread Size: 2"-8 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 2 In.-8, UNC, Overall Length 8 27/32 in, Powdered Metal, TiCN, Thread Length 13/16 in, 75 Percent Thread Drill Size 1.8782, Thread Limit H10, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650508808