Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 3/4"-20, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220180
  • Mfr #: 1650506508
$128.44
  • Tap Style: Spiral Flute
  • Thread Length: 1 in
  • List Number: 16505
See full product details
This item ships free.

Osg #1650506508 Specifications

  • Zoro #: G0220180
  • Mfr #: 1650506508
Tap Style: Spiral Flute Thread Length: 1 in
List Number: 16505 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Overall Length: 4 5/16 in Tap Thread Size: 3/4"-20
Tap Thread Type: UNEF Number of Flutes: 4
Tap Finish: TiCN Tap Material: Powdered Metal
Thread Direction: Right Hand Tap Dimension Type: Inch
Number of Pieces: 1 Shank Dia.: 37/64 in
Pitch Diameter Limit: H5 Standards: DIN
Tap Size: 3/4" Series: 16505
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Secondary Material Application: Aluminum, Cast Iron, Steel Thread Limit: H5
Tap Length Standard: DIN Helix Angle: Variable
Shank Length: 1 7/8 in Primary Material Application ISO Code: H, M, P
Coolant Fed: Non-Coolant Through Shank Type - Machining: Straight
Thread Standard: UNEF Square Size: 0.4420 in
Measurement System: Fractional Inch Threads per Inch: 20
Extended Neck: Yes Tap Shank Standard: DIN
Features: Sharp Cutting Edge, Variable Helix Flute, OSG's Proprietary V Coating, Powder Metallurgy HSS Thread Size: 3/4"-20
Secondary Material Application ISO Code: K, N, P Primary Material Application: Hardened Steel, Stainless Steel, Steel
Material Grade - Machining: 16505, VC-10 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 3/4 In.-20, UNEF, Overall Length 4 5/16 in, Powdered Metal, TiCN, Thread Length 1 in, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650506508