Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 3/8"-24, Modified Bottoming, 3 Flutes, Black Oxide

  • Zoro #: G0219243
  • Mfr #: 1704601
$31.27
  • Number of Pieces: 1
  • Tap Style: Spiral Flute
  • Number of Flutes: 3
See full product details
Orders over $75 ship free.

Osg #1704601 Specifications

  • Zoro #: G0219243
  • Mfr #: 1704601
Number of Pieces: 1 Tap Style: Spiral Flute
Number of Flutes: 3 List Number: 313
Tap Chamfer: Modified Bottoming Tap Thread Size: 3/8"-24
Thread Direction: Right Hand Tap Dimension Type: Inch
Tap Material: Powdered Metal Pitch Diameter Limit: H6
Thread Length: 1/2 in Shank Dia.: 3/8 in
Tap Thread Type: UNF Tap Finish: Black Oxide
Overall Length: 2 29/32 in Includes:
Standards: Tap Grouping:
Tap Size: 3/8" Series: 313
Cutting Direction - Machining: Right Hand SAE or Metric:
Package Quantity: Thread Type:
Head Style: Application:
Item: Spiral Flute Tap Extended Neck: Yes
65% Thread Drill Size: R Shank Length: 1 21/32 in
Secondary Material Application: Hardened Steel, Nickel, Stainless Steel, Steel, Titanium 55% Thread Drill Size: 11/32 in
Thread Limit: H6 Material Grade - Machining: VC-10
Coolant Fed: Non-Coolant Through Thread Size: 3/8"-24
75% Thread Drill Size: 8.50 Primary Material Application: Hardened Steel, Stainless Steel, Steel
Shank Type - Machining: Straight Helix Angle: 15 Degrees
Thread Standard: UNF Drill Bit Size: 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Secondary Material Application ISO Code: H, M, P, S Threads per Inch: 24
Square Size: 0.2860 in Primary Material Application ISO Code: H, M, P3
Measurement System: Fractional Inch Shop By: New Low Price
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, Powdered Metal, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H6, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1704601