Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #4-40, Bottoming, UNC, 2 Flutes, TiN

  • Zoro #: G0222947
  • Mfr #: 1406505
$21.54
  • Tap Dimension Type: Inch
  • Number of Pieces: 1
  • Thread Length: 5/16 in
See full product details
Orders over $75 ship free.

Osg #1406505 Specifications

  • Zoro #: G0222947
  • Mfr #: 1406505
Tap Dimension Type: Inch Number of Pieces: 1
Thread Length: 5/16 in Tap Style: Spiral Flute
Tap Thread Type: UNC Shank Dia.: 9/64 in
Tap Finish: TiN Thread Direction: Right Hand
Pitch Diameter Limit: H2 Number of Flutes: 2
List Number: 107 Overall Length: 1 27/32 in
Tap Thread Size: #4-40 Tap Material: High Speed Steel
Tap Chamfer: Bottoming Standards: ANSI
Includes: Tap Grouping:
Tap Size: #4 Cutting Direction - Machining: Right Hand
Thread Type: Head Style:
SAE or Metric: Application:
Package Quantity: Item: Spiral Flute Tap
Series: 107 Square Size: 0.1090 in
Thread Standard: UNC Tap Shank Standard: ANSI
Threads per Inch: 40 Coolant Fed: Non-Coolant Through
Extended Neck: Yes Shank Length: 1 5/16 in
Material Grade - Machining: 107 Shank Type - Machining: Straight
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel 55% Thread Drill Size: 3/32 in
75% Thread Drill Size: 2.20 Drill Bit Size: 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
65% Thread Drill Size: 2.30mm Helix Angle: 50 Degrees
Measurement System: Pipe Thread Limit: H2
Primary Material Application ISO Code: K, N, P Thread Size: #4-40
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, High Speed Steel, TiN, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1406505