Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #4-40, Modified Bottoming, 2 Flutes, Black Oxide

  • Zoro #: G0219130
  • Mfr #: 1754201
$27.55
  • Tap Dimension Type: Inch
  • Number of Pieces: 1
  • Shank Dia.: 9/64 in
See full product details
Orders over $75 ship free.

Osg #1754201 Specifications

  • Zoro #: G0219130
  • Mfr #: 1754201
Tap Dimension Type: Inch Number of Pieces: 1
Shank Dia.: 9/64 in Tap Chamfer: Modified Bottoming
List Number: 313 Tap Finish: Black Oxide
Tap Style: Spiral Flute Pitch Diameter Limit: H4
Thread Direction: Right Hand Tap Material: Powdered Metal
Tap Thread Size: #4-40 Number of Flutes: 2
Overall Length: 1 27/32 in Thread Length: 3/16 in
Tap Thread Type: UNC Standards: ANSI
Tap Size: #4 Series: 313
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Helix Angle: 15 Degrees Shank Type - Machining: Straight
Thread Size: #4-40 75% Thread Drill Size: 2.20
Tap Shank Standard: ANSI Primary Material Application ISO Code: H, M, P3
Secondary Material Application ISO Code: H, M, P, S Material Grade - Machining: 313
Shank Length: 1 9/32 in Secondary Material Application: Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Size: 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in Thread Limit: H4
Extended Neck: Yes Coolant Fed: Non-Coolant Through
65% Thread Drill Size: 2.30mm Thread Standard: UNC
Threads per Inch: 40 Square Size: 0.1100 in
Measurement System: Pipe Primary Material Application: Hardened Steel, Stainless Steel, Steel
55% Thread Drill Size: 3/32 in Shop By: New Low Price
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, Powdered Metal, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1754201