- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Taps
- /
- Spiral Flute 3-Flute Taps
- /
- Spiral Flute Tap, Bottoming 0 Flutes
Shop Alternate Products
This Product is Discontinued
Osg
Spiral Flute Tap, Bottoming 0 Flutes (Discontinued)
Mfr # 135901
Zoro # G0222673
This Product is Discontinued
Key Features
- Overall Length 1.940"
- Tap Thread Size #5-40
- Tap Style Spiral Flute
- Tap Thread Type UNC
- Shank Dia. 0.141"
Customers Also Purchased
- Brand Osg
-
MFR #
135901
-
Zoro #
G0222673
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1.940" |
Tap Thread Size | #5-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
Square Size | 0.1100 in |
Thread Size | #5-40 |
Shank Length | 1 9/32 in |
Drill Bit Size | 0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in |
75% Thread Drill Size | #39 |
Details
Item | Spiral Flute Tap |
Tap Style | Spiral Flute |
Tap Thread Type | UNC |
Tap Chamfer | Bottoming |
Tap Material | High Speed Steel |
Tap Finish | Steam Oxide |
Number of Flutes | 0 |
Thread Direction | Right Hand |
Number of Pieces | 1 |
List Number | 303 |
Standards | ANSI |
Cutting Direction - Machining | Right Hand |
Series | 303 |
Extended Neck | Yes |
Primary Material Application | Stainless Steel, Steel |
Thread Limit | H2 |
Thread Standard | UNC |
Primary Material Application ISO Code | M, P1 |
Helix Angle | 45 Degrees |
Coolant Fed | Non-Coolant Through |
Threads per Inch | 40 |
Shank Type - Machining | Straight |
Measurement System | Pipe |
Tap Shank Standard | ANSI |
Thread Limit / Class of Fit | H2 |
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 29/32 in, High Speed Steel, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov