Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #5-40, Bottoming, UNC, 2 Flutes, TiCN

  • Zoro #: G0219237
  • Mfr #: 1650509108
$25.81
  • Tap Finish: TiCN
  • Tap Dimension Type: Inch
  • List Number: 16505
See full product details
Orders over $75 ship free.

Osg #1650509108 Specifications

  • Zoro #: G0219237
  • Mfr #: 1650509108
Tap Finish: TiCN Tap Dimension Type: Inch
List Number: 16505 Thread Length: 3/16 in
Pitch Diameter Limit: H2 Tap Style: Spiral Flute
Tap Material: Powdered Metal Number of Flutes: 2
Tap Thread Size: #5-40 Number of Pieces: 1
Shank Dia.: 9/64 in Overall Length: 2 3/16 in
Thread Direction: Right Hand Tap Chamfer: Bottoming
Tap Thread Type: UNC Includes:
Standards: DIN Tap Grouping:
Tap Size: #5 Cutting Direction - Machining: Right Hand
Series: 16505 Shop By:
Application: SAE or Metric:
Thread Type: Package Quantity:
Head Style: Item: Spiral Flute Tap
Extended Neck: Yes 65% Thread Drill Size: #37
Square Size: 0.1090 in Tap Length Standard: DIN
Tap Shank Standard: DIN Coolant Fed: Non-Coolant Through
Drill Bit Size: 0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in Material Grade - Machining: 16505, VC-10
Features: Sharp Cutting Edge Thread Standard: UNC
Primary Material Application ISO Code: H, M, P Primary Material Application: Hardened Steel, Stainless Steel, Steel
75% Thread Drill Size: #39 Shank Length: 1 15/32 in
Thread Limit: H2 Shank Type - Machining: Straight
Secondary Material Application: Aluminum, Cast Iron, Steel Helix Angle: Variable
Thread Size: #5-40 Threads per Inch: 40
55% Thread Drill Size: #36 Secondary Material Application ISO Code: K, N, P
Measurement System: Pipe Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 2 3/16 in, Powdered Metal, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1650509108