Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #5-40, Modified Bottoming, UNC, 2 Flutes

  • Zoro #: G0219158
  • Mfr #: 1752101
$27.55
  • Pitch Diameter Limit: H2
  • Thread Direction: Right Hand
  • Overall Length: 1 29/32 in
See full product details
Orders over $75 ship free.

Osg #1752101 Specifications

  • Zoro #: G0219158
  • Mfr #: 1752101
Pitch Diameter Limit: H2 Thread Direction: Right Hand
Overall Length: 1 29/32 in Tap Thread Type: UNC
Tap Material: Powdered Metal Tap Finish: Black Oxide
Tap Thread Size: #5-40 Shank Dia.: 9/64 in
Tap Style: Spiral Flute Number of Flutes: 2
Number of Pieces: 1 Tap Chamfer: Modified Bottoming
List Number: 313 Tap Dimension Type: Inch
Thread Length: 3/16 in Standards:
Includes: Tap Grouping:
Tap Size: #5 Series: 313
Cutting Direction - Machining: Right Hand Head Style:
Package Quantity: Application:
Thread Type: SAE or Metric:
Item: Spiral Flute Tap Extended Neck: No
Thread Size: #5-40 Secondary Material Application: Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Features: Increased hardness for longer life Drill Bit Size: 0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in
Square Size: 0.1100 in Coolant Fed: Non-Coolant Through
Shank Type - Machining: Straight Secondary Material Application ISO Code: H, M, P, S
65% Thread Drill Size: #37 Measurement System: Pipe
Helix Angle: 15 Degrees 75% Thread Drill Size: #39
Primary Material Application ISO Code: H, M, P3 Primary Material Application: Hardened Steel, Stainless Steel, Steel
Thread Limit: H2 Thread Standard: UNC
Threads per Inch: 40 55% Thread Drill Size: #36
Shank Length: 1 9/32 in Shop By: New Low Price
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 29/32 in, Powdered Metal, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1752101