Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 5/16"-18, Bottoming, 3 Flutes, Black Oxide

  • Zoro #: G0222840
  • Mfr #: 0137601
$26.38 5% off
$25.00
  • Number of Pieces: 1
  • Tap Material: High Speed Steel
  • Number of Flutes: 3
See full product details
Orders over $75 ship free.

Osg #0137601 Specifications

  • Zoro #: G0222840
  • Mfr #: 0137601
Number of Pieces: 1 Tap Material: High Speed Steel
Number of Flutes: 3 Tap Dimension Type: Inch
Tap Style: Spiral Flute Tap Thread Type: UNC
Shank Dia.: 5/16 in Tap Chamfer: Bottom
Pitch Diameter Limit: H5 Overall Length: 2 23/32 in
Tap Thread Size: 5/16"-18 Tap Finish: Black Oxide
Thread Direction: Right Hand Thread Length: 7/16 in
List Number: 303 Standards: ANSI
Tap Size: 5/16" Cutting Direction - Machining: Right Hand
Series: 303 Item: Spiral Flute Tap
Coolant Fed: Non-Coolant Through Thread Size: 5/16"-18
Thread Standard: UNC Threads per Inch: 18
Drill Bit Size: 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in Extended Neck: Yes
Thread Limit: H5 Helix Angle: 45 Degrees
Primary Material Application: Stainless Steel, Steel Square Size: 0.2380 in
Primary Material Application ISO Code: M, P1 Shank Length: 1 19/32 in
Shank Type - Machining: Straight Measurement System: Fractional Inch
Tap Shank Standard: ANSI 75% Thread Drill Size: F
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #0137601