Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 5/16"-24, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219550
  • Mfr #: 1650511408
$29.45
  • Tap Thread Type: UNF
  • Number of Pieces: 1
  • Tap Material: Powdered Metal
See full product details
Orders over $75 ship free.

Osg #1650511408 Specifications

  • Zoro #: G0219550
  • Mfr #: 1650511408
Tap Thread Type: UNF Number of Pieces: 1
Tap Material: Powdered Metal Overall Length: 3 17/32 in
Tap Finish: TiCN Tap Dimension Type: Inch
Thread Direction: Right Hand Shank Dia.: 5/16 in
Pitch Diameter Limit: H4 Tap Thread Size: 5/16"-24
List Number: 16505 Tap Chamfer: Bottoming
Thread Length: 7/16 in Number of Flutes: 3
Tap Style: Spiral Flute Standards: DIN
Tap Size: 5/16" Cutting Direction - Machining: Right Hand
Series: 16505 Item: Spiral Flute Tap
Tap Shank Standard: DIN Secondary Material Application ISO Code: K, N, P
Tap Length Standard: DIN 65% Thread Drill Size: J
75% Thread Drill Size: I Thread Limit: H4
Square Size: 0.2380 in Coolant Fed: Non-Coolant Through
Thread Standard: UNF Secondary Material Application: Aluminum, Cast Iron, Steel
Drill Bit Size: 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in Thread Size: 5/16"-24
Material Grade - Machining: 16450 Helix Angle: Variable
Primary Material Application: Hardened Steel, Stainless Steel, Steel Shank Length: 2 5/32 in
Primary Material Application ISO Code: H, M, P Shank Type - Machining: Straight
Measurement System: Fractional Inch Features: Sharp Cutting Edge, Variable Helix Flute, OSG's Proprietary V Coating, Powder Metallurgy HSS
Extended Neck: Yes 55% Thread Drill Size: 9/32 in
Threads per Inch: 24 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650511408