Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 5/16"-32, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219578
  • Mfr #: 1650511508
$33.82
  • Tap Thread Type: UNEF
  • Tap Chamfer: Bottoming
  • Tap Style: Spiral Flute
See full product details
Orders over $75 ship free.

Osg #1650511508 Specifications

  • Zoro #: G0219578
  • Mfr #: 1650511508
Tap Thread Type: UNEF Tap Chamfer: Bottoming
Tap Style: Spiral Flute Tap Finish: TiCN
Tap Material: Powdered Metal Number of Flutes: 3
Pitch Diameter Limit: H3 List Number: 16505
Number of Pieces: 1 Thread Length: 7/16 in
Thread Direction: Right Hand Shank Dia.: 5/16 in
Tap Thread Size: 5/16"-32 Tap Dimension Type: Inch
Overall Length: 3 1/8 in Standards: DIN
Tap Size: 5/16" Series: 16505
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Thread Standard: UNEF Shank Type - Machining: Straight
Coolant Fed: Non-Coolant Through Thread Size: 5/16"-32
Measurement System: Fractional Inch Square Size: 0.2380 in
Threads per Inch: 32 Tap Shank Standard: DIN
Primary Material Application ISO Code: H, M, P Material Grade - Machining: 16450
Tap Length Standard: DIN Features: Sharp Cutting Edge, Variable Helix Flute, OSG's Proprietary V Coating, Powder Metallurgy HSS
Primary Material Application: Hardened Steel, Stainless Steel, Steel Thread Limit: H3
Secondary Material Application: Aluminum, Cast Iron, Steel Helix Angle: Variable
Shank Length: 1 3/4 in Extended Neck: Yes
Secondary Material Application ISO Code: K, N, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 5/16 In.-32, UNEF, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 7/16 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650511508