Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 5/8"-24, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0219937
  • Mfr #: 1650506308
$98.71
  • Overall Length: 3.9300 in
  • List Number: 16505
  • Number of Pieces: 1
See full product details
This item ships free.

Osg #1650506308 Specifications

  • Zoro #: G0219937
  • Mfr #: 1650506308
Overall Length: 3.9300 in List Number: 16505
Number of Pieces: 1 Tap Thread Size: 5/8"-24
Tap Finish: TiCN Pitch Diameter Limit: H4
Tap Thread Type: UNEF Tap Style: Spiral Flute
Tap Material: Powdered Metal Tap Chamfer: Semi-Bottoming, Modified Bottoming
Thread Direction: Right Hand Thread Length: 0.7280 in
Shank Dia.: 0.4800 in Number of Flutes: 3
Tap Dimension Type: Inch Tap Size: 5/8"
Cutting Direction - Machining: Right Hand Series: 16505
Item: Spiral Flute Tap Material Grade - Machining: 165050, VC-10
Primary Material Application: Hardened Steel, Stainless Steel, Steel Tap Length Standard: DIN
Extended Neck: Yes Tap Shank Standard: ANSI
Secondary Material Application ISO Code: K, N, P Shank Type - Machining: Straight
Thread Standard: UNEF Coolant Fed: Non-Coolant Through
Thread Size: 5/8"-24 Measurement System: Fractional Inch
Shank Length: 1.8050 in Primary Material Application ISO Code: H, M, P
Thread Limit: H4 Threads per Inch: 24
Secondary Material Application: Aluminum, Cast Iron, Steel Helix Angle: Variable
Square Size: 0.3590 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-24, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit H4, Tap Material Powdered Metal, Tap Finish V

Reviews of Osg #1650506308