Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #6-32, Plug, 2 Flutes, TiN

  • Zoro #: G0222953
  • Mfr #: 1412405
$18.43
  • Thread Length: 3/8 in
  • Tap Material: High Speed Steel
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Osg #1412405 Specifications

  • Zoro #: G0222953
  • Mfr #: 1412405
Thread Length: 3/8 in Tap Material: High Speed Steel
Thread Direction: Right Hand Tap Thread Size: #6-32
Tap Style: Spiral Flute Number of Flutes: 2
Tap Thread Type: UNC List Number: 107
Tap Dimension Type: Inch Tap Finish: TiN
Number of Pieces: 1 Overall Length: 2 in
Pitch Diameter Limit: H3 Shank Dia.: 9/64 in
Tap Chamfer: Plug Tap Grouping:
Standards: ANSI Includes:
Tap Size: #6 Cutting Direction - Machining: Right Hand
Head Style: Package Quantity:
Thread Type: SAE or Metric:
Application: Item: Spiral Flute Tap
Series: 107 Thread Size: #6-32
Threads per Inch: 32 Shank Type - Machining: Straight
Coolant Fed: Non-Coolant Through Square Size: 0.1090 in
55% Thread Drill Size: #32 Drill Bit Size: 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Extended Neck: Yes Tap Shank Standard: ANSI
65% Thread Drill Size: #34 75% Thread Drill Size: #36
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel Helix Angle: 50 Degrees
Thread Limit: H3 Material Grade - Machining: 107
Shank Length: 1 5/16 in Thread Standard: UNC
Primary Material Application ISO Code: K, N, P Measurement System: Pipe
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1412405