Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #6-32, Bottoming, 3 Flutes, Black Oxide

  • Zoro #: G0222649
  • Mfr #: 0136101
$18.29
  • Thread Direction: Right Hand
  • Pitch Diameter Limit: H3
  • Tap Thread Type: UNC
See full product details
Orders over $75 ship free.

Osg #0136101 Specifications

  • Zoro #: G0222649
  • Mfr #: 0136101
Thread Direction: Right Hand Pitch Diameter Limit: H3
Tap Thread Type: UNC Number of Flutes: 3
Tap Finish: Black Oxide Tap Chamfer: Bottoming
Number of Pieces: 1 Shank Dia.: 3/32 in
Overall Length: 2 in Thread Length: 3/16 in
Tap Dimension Type: Inch List Number: 303
Tap Material: High Speed Steel Tap Thread Size: #6-32
Tap Style: Spiral Flute Tap Grouping:
Includes: Standards: ANSI
Tap Size: #6 Cutting Direction - Machining: Right Hand
Series: 303 Thread Type:
Application: Head Style:
SAE or Metric: Package Quantity:
Item: Spiral Flute Tap Extended Neck: Yes
Shank Length: 1 5/16 in Primary Material Application: Stainless Steel, Steel
Primary Material Application ISO Code: M, P1 Coolant Fed: Non-Coolant Through
Square Size: 0.1100 in Thread Limit: H3
Thread Standard: UNC Measurement System: Pipe
Threads per Inch: 32 Helix Angle: 45 Degrees
Drill Bit Size: 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in Shank Type - Machining: Straight
Thread Size: #6-32 Tap Shank Standard: ANSI
75% Thread Drill Size: #36 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #0136101