Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #6-32, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219313
  • Mfr #: 1650509308
$23.06
  • Tap Finish: TiCN
  • Number of Pieces: 1
  • Overall Length: 2 3/16 in
See full product details
Orders over $75 ship free.

Osg #1650509308 Specifications

  • Zoro #: G0219313
  • Mfr #: 1650509308
Tap Finish: TiCN Number of Pieces: 1
Overall Length: 2 3/16 in Pitch Diameter Limit: H2
Tap Style: Spiral Flute Tap Dimension Type: Inch
Tap Chamfer: Bottoming Tap Thread Size: #6-32
Tap Thread Type: UNC Thread Length: 3/16 in
Thread Direction: Right Hand Tap Material: Powdered Metal
List Number: 16505 Number of Flutes: 3
Shank Dia.: 9/64 in Includes:
Standards: DIN Tap Grouping:
Tap Size: #6 Series: 16505
Cutting Direction - Machining: Right Hand SAE or Metric:
Application: Package Quantity:
Head Style: Thread Type:
Item: Spiral Flute Tap 65% Thread Drill Size: #34
Threads per Inch: 32 55% Thread Drill Size: #32
Shank Type - Machining: Straight Thread Limit: H2
Coolant Fed: Non-Coolant Through Tap Length Standard: DIN
Primary Material Application: Hardened Steel, Stainless Steel, Steel Primary Material Application ISO Code: H, M, P
Drill Bit Size: 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in Features: Sharp Cutting Edge
Material Grade - Machining: 16505, VC-10 Tap Shank Standard: DIN
Extended Neck: Yes Square Size: 0.1090 in
Secondary Material Application ISO Code: K, N, P 75% Thread Drill Size: #36
Measurement System: Pipe Thread Standard: UNC
Secondary Material Application: Aluminum, Cast Iron, Steel Shank Length: 1 13/32 in
Helix Angle: Variable Thread Size: #6-32
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/16 in, Powdered Metal, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650509308