Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #6-32, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219359
  • Mfr #: 1650509408
$21.11
  • Tap Material: Powdered Metal
  • Tap Dimension Type: Inch
  • Tap Finish: TiCN
See full product details
Orders over $75 ship free.

Osg #1650509408 Specifications

  • Zoro #: G0219359
  • Mfr #: 1650509408
Tap Material: Powdered Metal Tap Dimension Type: Inch
Tap Finish: TiCN Number of Flutes: 3
List Number: 16505 Number of Pieces: 1
Tap Thread Size: #6-32 Tap Style: Spiral Flute
Shank Dia.: 9/64 in Tap Thread Type: UNC
Overall Length: 2 3/16 in Pitch Diameter Limit: H3
Tap Chamfer: Bottoming Thread Length: 3/16 in
Thread Direction: Right Hand Tap Grouping:
Standards: DIN Includes:
Tap Size: #6 Series: 16505
Cutting Direction - Machining: Right Hand Shop By:
SAE or Metric: Thread Type:
Package Quantity: Head Style:
Application: Item: Spiral Flute Tap
65% Thread Drill Size: #34 Primary Material Application: Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code: K, N, P Extended Neck: Yes
Tap Length Standard: DIN Shank Length: 1 13/32 in
Drill Bit Size: 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in Square Size: 0.1090 in
55% Thread Drill Size: #32 Primary Material Application ISO Code: H, M, P
Tap Shank Standard: DIN Coolant Fed: Non-Coolant Through
Material Grade - Machining: 16505, VC-10 Secondary Material Application: Aluminum, Cast Iron, Steel
Features: Sharp Cutting Edge Thread Limit: H3
Thread Size: #6-32 Measurement System: Pipe
Helix Angle: Variable Thread Standard: UNC
75% Thread Drill Size: #36 Threads per Inch: 32
Shank Type - Machining: Straight Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/16 in, Powdered Metal, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650509408