Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 7/16"-14, Bottoming, 3 Flutes, Black Oxide

  • Zoro #: G0222807
  • Mfr #: 0138301
$33.57
  • Tap Chamfer: Bottom
  • Thread Direction: Right Hand
  • Pitch Diameter Limit: H3
See full product details
Orders over $75 ship free.

Osg #0138301 Specifications

  • Zoro #: G0222807
  • Mfr #: 0138301
Tap Chamfer: Bottom Thread Direction: Right Hand
Pitch Diameter Limit: H3 Shank Dia.: 5/16 in
Tap Thread Size: 7/16"-14 Overall Length: 3 1/8 in
Number of Pieces: 1 Tap Finish: Black Oxide
Tap Thread Type: UNC Tap Dimension Type: Inch
Tap Style: Spiral Flute List Number: 303
Tap Material: High Speed Steel Thread Length: 9/16 in
Number of Flutes: 3 Standards: ANSI
Tap Size: 7/16" Cutting Direction - Machining: Right Hand
Series: 303 Item: Spiral Flute Tap
Thread Standard: UNC Primary Material Application ISO Code: M, P1
Measurement System: Fractional Inch Coolant Fed: Non-Coolant Through
Helix Angle: 45 Degrees Shank Type - Machining: Straight
Shank Length: 1 13/32 in Drill Bit Size: 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Square Size: 0.2420 in Primary Material Application: Stainless Steel, Steel
Thread Size: 7/16"-14 Threads per Inch: 14
Thread Limit: H3 Extended Neck: Yes
Tap Shank Standard: ANSI 75% Thread Drill Size: U
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #0138301