Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 7/16"-14, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219639
  • Mfr #: 1650512208
$38.21
  • Overall Length: 3 29/32 in
  • Tap Finish: TiCN
  • Tap Thread Size: 7/16"-14
See full product details
Orders over $75 ship free.

Osg #1650512208 Specifications

  • Zoro #: G0219639
  • Mfr #: 1650512208
Overall Length: 3 29/32 in Tap Finish: TiCN
Tap Thread Size: 7/16"-14 Number of Pieces: 1
Number of Flutes: 3 Tap Chamfer: Bottoming
Tap Thread Type: UNC Tap Dimension Type: Inch
Tap Style: Spiral Flute Thread Direction: Right Hand
Pitch Diameter Limit: H5 Tap Material: Powdered Metal
Thread Length: 9/16 in Shank Dia.: 5/16 in
List Number: 16505 Tap Grouping:
Includes: Standards:
Tap Size: 7/16" Series: 16505
Cutting Direction - Machining: Right Hand Head Style:
Application: Package Quantity:
SAE or Metric: Thread Type:
Item: Spiral Flute Tap Threads per Inch: 14
Coolant Fed: Non-Coolant Through Extended Neck: Yes
75% Thread Drill Size: U Drill Bit Size: 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Primary Material Application: Hardened Steel, Stainless Steel, Steel Helix Angle: Variable
Shank Type - Machining: Straight Primary Material Application ISO Code: H, M, P
Tap Shank Standard: ANSI Thread Size: 7/16"-14
Secondary Material Application: Aluminum, Cast Iron, Steel Material Grade - Machining: 16505, VC-10
Thread Limit: H5 55% Thread Drill Size: W
Tap Length Standard: DIN Measurement System: Fractional Inch
Thread Standard: UNC Secondary Material Application ISO Code: K, N, P
Square Size: 0.2420 in 65% Thread Drill Size: V
Shank Length: 2 3/16 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 29/32 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650512208